R2 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

R2 HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-32
  • Mfr. Model # 302-32
  • UNSPSC # 40402000
  • CATALOGUE PAGE # 3142
  • Shipping Weight 2.07 lbs

Technical Specs

  • Hose Inside Dia. (In.) 2
  • Dash Size 32
  • Hose Length (Ft.) 50
  • Operating Pressure (PSI) 1150
  • Min. Bend Radius (In.) 25
  • Type 43
  • Cover Material Synthetic Rubber
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Tube Material Nitrile Rubber
  • Hose Outside Dia. (In.) 2.64
  • Reinforcement Two Braids Steel Wire
  • Standards ISO 1436-1 Type 2SN, SAE 100R2 Type AT, and EN 853 Type 2SN
  • Safety Factor 4:1
  • Application Automotive Plant Applications, Forestry Equipment, Agricultural Equipment, Construction Equipment
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list