Skip Content
R2 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

R2 HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-24
  • Mfr. Model # 302-24
  • UNSPSC # 40402000
  • CATALOGUE PAGE # 3142
  • Shipping Weight 1.69 lbs

Technical Specs

  • Dash Size 24
  • Hose Inside Dia. (In.) 1-1/2
  • Hose Length (Ft.) 50
  • Operating Pressure (PSI) 1300
  • Min. Bend Radius (In.) 20
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Hose Outside Dia. (In.) 2.14
  • Cover Material Synthetic Rubber
  • Type 43
  • Tube Material Nitrile Rubber
  • Reinforcement Two Braids Steel Wire
  • Standards ISO 1436-1 Type 2SN, SAE 100R2 Type AT, and EN 853 Type 2SN
  • Safety Factor 4:1
  • Application Automotive Plant Applications, Forestry Equipment, Agricultural Equipment, Construction Equipment
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list