R2 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

R2 HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-16RL
  • Mfr. Model # 302-16RL
  • UNSPSC # 40402000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Hose Length (Ft.) 125
  • Hose Inside Dia. (In.) 1
  • Hose Outside Dia. (In.) 1-1/2
  • Dash Size 16
  • Operating Pressure (PSI) 2400
  • Min. Bend Radius (In.) 12
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Rubber
  • Tube Material Rubber
  • Type 2SN
  • Reinforcement Steel Wire
  • Standards ISO 1436-1, SAE 100R2
  • Safety Factor 4
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list