Skip Content
R134A CAN TAP,SCREW-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R134A CAN TAP,SCREW-ON

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI401
  • Mfr. Model # 401
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application R134A CAN TAP,SCREW-ON
  • For Use With Automotive A/C System
  • Package Quantity 1
  • Includes Tap, Hose and Quick Connect Coupler
  • Item R134a Can Tap
  • Material Aluminum and Rubber
  • Number of Pieces 1
  • Size (In.) 9
  • Type Screw-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list