Skip Content
R/C LEAD FREE 1.5MM 1# 454G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R/C LEAD FREE 1.5MM 1# 454G

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331868
  • Mfr. Model # 331868
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 895
  • Shipping Weight 1.0 lbs

Product Details

Lead-free rosin core solder. Sterling(R) by Worthington(TM) lead-free rosin core has a melting temperature of 445 Degrees F. Used for speaker wire, motors, appliances and general wiring.

Technical Specs

  • Application Speaker Wire, Motors, Appliances, General Electronic Repairs
  • Container Type Spool
  • Contents 97% Tin, 3% Copper, Rosin Core
  • Package Quantity 50
  • Type Wire
  • Item Lead Free Solder
  • Wire Dia. (In.) 0.062
  • Container Size 1 lb.
  • Melting Range (Deg.) 445 F
  • Standards Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list