Skip Content
R/C LEAD FREE 0.075MM 1# 454G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R/C LEAD FREE 0.075MM 1# 454G

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331867
  • Mfr. Model # 331867
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 895
  • Shipping Weight 1.0 lbs

Product Details

Lead-free rosin core solder. Sterling(R) by Worthington(TM) lead-free rosin core has a melting temperature of 445 Degrees F. Used for speaker wire, motors, appliances and general wiring.

Technical Specs

  • Application Speaker Wire, Motors, Appliances, General Electronic Repairs
  • Contents 97% Tin, 3% Copper, Rosin Core
  • Container Type Spool
  • Item Lead Free Solder
  • Package Quantity 50
  • Wire Dia. (In.) 0.031
  • Type Wire
  • Container Size 1 lb.
  • Melting Range (Deg.) 445 F
  • Standards Not Rated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List