R/C 60/40 .75MM 1# 454G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

R/C 60/40 .75MM 1# 454G

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORWS10318
  • Mfr. Model # WS10318
  • UNSPSC # 23171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Application Used For Speaker Wire, Motors, Appliances and General Wiring
  • Container Type Spool
  • Contents 40% Tin, 60% Lead, Rosin Core
  • Item Leaded Solder
  • Wire Dia. (In.) 0.031
  • Container Size 1 lb.
  • Standards ASTM B-32
  • Melting Range (Deg.) 445 to 500

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list