Skip Content
R-BIRD 4 ZONE SIMPLE-SET TIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R-BIRD 4 ZONE SIMPLE-SET TIMER

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAISST400I
  • Mfr. Model # SST400I
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Height 10-1/2"
  • Battery Backup Yes
  • Enclosure Type Indoor
  • Depth 3"
  • Includes Timer, Transformer
  • Max. No. Zones 4
  • Max. Time Setting 240 min.
  • Max. On/Off Cycles 4
  • Coupling No
  • Day Skipper Yes
  • Min. Time Setting 1 min.
  • Display Type LCD
  • Power Source 120 V
  • Agency Compliance FCC Part 15, RoHS, WEEE, CE, CTICK
  • Max. Time Cycle 240 min.
  • Manual Override Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list