Skip Content
R-65 MAGNETIC JAW CAPPK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R-65 MAGNETIC JAW CAPPK2

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14875
  • Mfr. Model # 14875
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application Grips Work Pieces Firmly without Slipping and Protects Work Piece from Marring or Distortion During any Clamping Application
  • For Use With Any Vise Type
  • Item Magnetic Jaw Cap
  • Jaw Width (In.) 6-1/2
  • Package Quantity 2
  • Construction Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
  • Type Rubber Face

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list