Skip Content
R-45 MAGNETIC JAW CAPPK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R-45 MAGNETIC JAW CAPPK2

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14841
  • Mfr. Model # 14841
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Grips Work Pieces Firmly without Slipping and Protects Work Piece from Marring or Distortion During any Clamping Application
  • For Use With Any Vise Type
  • Item Magnetic Jaw Cap
  • Package Quantity 2
  • Jaw Width (In.) 4-1/2
  • Construction Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
  • Type Rubber Face

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List