Skip Content
R 45 EP 120V/60HZ PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R 45 EP 120V/60HZ PIECE

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFC2.763-022.0
  • Mfr. Model # 2.763-022.0
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1639
  • Shipping Weight 47.3 lbs

Product Details

Floor scrubber. R45EP - 18 in. Roller Brush Head with Side Skirts and Sweeping Ability

Technical Specs

  • Item Roller Brush Head
  • Size 18"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list