Skip Content
R-1048 WRK RISER 48WX10.5DX12H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R-1048 WRK RISER 48WX10.5DX12H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENR1048
  • Mfr. Model # R1048
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 18.5 lbs

Technical Specs

  • Colour Medium Gray
  • For Use With Workbenches
  • Depth 10"
  • Finish Powder Coated
  • Material Steel
  • Assembly Required
  • Load Capacity 600 lb.
  • Width 48"
  • Height 12"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List