Skip Content
QWIKSLOT POST BLK MATTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QWIKSLOT POST BLK MATTE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW63PQ-DBM
  • Mfr. Model # 63PQ-DBM
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Black Matte
  • Depth 1-1/4"
  • Material Steel
  • Height 64"
  • Finish Epoxy
  • Item Shelf Post
  • Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list