Skip Content
QWIK-ETM  GLADHAND, 38 DEGREE ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QWIK-ETM GLADHAND, 38 DEGREE ANGLE

PHILLIPS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHI12-236
  • Mfr. Model # 12-236
  • UNSPSC # 25171702
  • CATALOGUE PAGE # 3177
  • Shipping Weight 1.0 lbs

Product Details

Incorporates quick-release valve and glad hand in one unit. Corrosion resistant anodized housing. For use with ABS and non-ABS brake systems. Releases trailer brakes up to 50% faster than conventional methods. Standard on most OEM trailers. Meets SAE J318

Technical Specs

  • Colour Silver/Blue
  • Item QWIK-E(R) Gladhand
  • Material Aluminium
  • For Use With Air coil, Tractor and Trailer
  • Length 3/8"
  • Standards SAE J318

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list