QV LITTER VACUUM,5.5HP,PUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QV LITTER VACUUM,5.5HP,PUSH

BILLY GOAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGTQV550H
  • Mfr. Model # QV550H
  • UNSPSC # 25111532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 217.0 lbs

Technical Specs

  • Includes Turf Bag, Dust Sock
  • Item Vacuum
  • Height 51"
  • Width 33"
  • Fuel Tank Capacity 3.88 qt./3.6 L
  • Length 63"
  • Impeller Type Armour Plated 6 Blade
  • Cleaning Path 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list