Skip Content
QUILTED MOVING PAD,72 IN. L,MULTI,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUILTED MOVING PAD,72 IN. L,MULTI,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NKT2
  • Mfr. Model # 2NKT2
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.25 lbs

Technical Specs

  • Item Quilted Moving Pad
  • Length 72"
  • Colour Multi
  • Material 50/50 Cotton/Poly Blend Woven
  • Weight 5.3 lb.
  • Width 80"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list