Skip Content
QUILTED MOVING PAD,72 IN. L,6 LB.,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUILTED MOVING PAD,72 IN. L,6 LB.,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NKT4
  • Mfr. Model # 2NKT4
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.48 lbs

Technical Specs

  • Colour Blue
  • Item Quilted Moving Pad
  • Length 72"
  • Width 80"
  • Material Linear Cotton/Poly Blend Woven
  • Weight 6 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list