Skip Content
Discontinued with Replacement
QUILTED MOVING PAD,72 IN. L,6 LB.,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QUILTED MOVING PAD,72 IN. L,6 LB.,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NKT3
  • Mfr. Model # 2NKT3
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.85 lbs
Suggested Replacement Product
QUILTED MOVING PAD,72 IN.L, 6LBS.,PK12

Price: NA

Technical Specs

  • Material Cotton/Poly Woven
  • Item Quilted Moving Pad
  • Colour Blue
  • Length 72"
  • Width 80"
  • Weight 6 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list