QUILTED FREEZER JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUILTED FREEZER JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI7X9XL-BLK
  • Mfr. Model # I7X9XL-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2312
  • Shipping Weight 1.4 lbs

Product Details

Fabric/lining: quilted polyester. Drop back. Knit collar and cuffs.

Technical Specs

  • Colour Black
  • Size X-Large
  • Material Quilted Polyester
  • Lining Material Quilted Polyester
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list