QUILTED FREEZER JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUILTED FREEZER JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI7X941XLT-BLK
  • Mfr. Model # I7X941XLT-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Length 31
  • Item Jacket
  • Size XL Tall
  • Material 100% polyester
  • Lining Material 100% quilted polyester
  • Closure Type Zipper
  • Fabric Weight 230T
  • Insulated Yes
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list