Skip Content
QUILTED FREEZER JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUILTED FREEZER JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI7X941LT-BLK
  • Mfr. Model # I7X941LT-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Material 100% polyester
  • Length 30.5
  • Size L Tall
  • Closure Type Zipper
  • Lining Material 100% quilted polyester
  • Fabric Weight 230T
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Insulated Yes
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list