QUILT LINED HOODED FLANNEL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUILT LINED HOODED FLANNEL SHIRT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI6U5MED-PLD
  • Mfr. Model # I6U5MED-PLD
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Fabric: 100% cotton yarn dyed flannel, double pre-shrunk. Lining: quilted polyester insulation. Snap front with zipper closure. Jersey fleece hood with drawstring. 2 chest pockets with flaps and snap closure. 2 lower on-seam pockets. Adjustable shirt style cuffs.

Technical Specs

  • Colour Plaid
  • Size Medium
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list