Skip Content
QUIK STIK PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUIK STIK PURPLE

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK61073
  • Mfr. Model # 61073
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2165
  • Shipping Weight 0.065 lbs

Product Details

Features quick drying, smooth marking solid paint. Easy-to-advance twist-up mechanism. Durable plastic housing, and cap with pocket clip for convenient storage.

Technical Specs

  • Colour Purple
  • Features Fast-Drying, Vibrant Paint Marks, 20% More Paint, Marks on Virtually Any Surface: Wet, Smooth, Rough, or Hot, Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses, Weather- and UV-Resistant Paint for Long-lasting Mark, Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob
  • Item Quik Stik(R) Solid Paint Marker
  • Temp. Range 0 Degrees F - 392 Degrees F (-18 Degrees C - 200 Degrees C)
  • Tip Style Round
  • Dry Time 5 to 7 min.
  • Tip Size 11/16"
  • Standards EPA HAPS and SARA 313 Regulation

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list