Skip Content
QUIK-MIX MIXER 36IN (8-1/2 X 4-1/2) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUIK-MIX MIXER 36IN (8-1/2 X 4-1/2)

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH819L
  • Mfr. Model # 819L
  • UNSPSC # 20122823
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Mixer
  • Construction
  • Size 36"
  • Use With Fits Any 3/8" or Larger Slow Speed Drill (500 Rpm)
  • Application Stirring Paint, Drywall Mud, Acoustic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list