Skip Content
QUIET UNCRD 5PR PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUIET UNCRD 5PR PACK

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLQD5
  • Mfr. Model # QD5
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Ear Plugs
  • Corded/Banded Uncorded
  • Ear Plug Color Orange
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 26dB
  • Pairs Per Package 5
  • Metal Detectable No
  • Ear Plug Size Universal
  • Ear Plug Packaging Vending Pack
  • Ear Plug Material Foam
  • Ear Plug Shape Bell
  • Series Quiet(R)
  • Disposable/ Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list