Skip Content
QUIET DESIGN AIRCIRC,24 IN,5030 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUIET DESIGN AIRCIRC,24 IN,5030 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RDZ6
  • Mfr. Model # 2RDZ6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.4 lbs

Technical Specs

  • Application Spot Cooling and People Cooling
  • Air Velocity (FPM) @ 20 Ft. 500/350/220
  • Bearing Type Ball
  • Assembled Unassembled
  • Height 81"
  • Includes Pedestal and Assembly Hardware
  • Item Quiet Design Air Circulator
  • Motor HP 1/4
  • Number of Blades 3
  • Operating Amps 2.0/1.6/0.6
  • Width 29-1/2"
  • Motor RPM 1025/880/480
  • Phase 1
  • CFM Low 2280
  • CFM High 5030
  • Thermal Protection Auto
  • CFM Medium 4320
  • Cord Length 10 ft.
  • CFM/Watt 20.2
  • Drive Type Direct
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Mounting Location Pedestal
  • Voltage 115V
  • Watts 250/190/70
  • Blade Material Steel
  • Speeds 3
  • Standards ETL/CETL/OSHA
  • Wire Guard Finish Black Polyester Powder Coat
  • Guard Material Steel
  • Environmental Applications Commercial
  • Shaft Dia. 1/2"
  • Motor Insulation Class A
  • Max. Ambient Temp. 130 Degrees F
  • Blade Dia. 24"
  • Oscillating Oscillating
  • Max. Depth 29-1/2"
  • Mobile/Stationary Stationary
  • Sound Level 69.4/65.1/48.6dBA
  • Fan Accessory Style Quiet Design
  • Fan Mounting Location Pedestal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list