Skip Content
QUICKTAGS,DGR OUT,TAGS ONLY,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICKTAGS,DGR OUT,TAGS ONLY,PK100

QUICKTAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTDR379
  • Mfr. Model # TDR379
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Item QuickTags(TM) Refill
  • Height 6-1/4"
  • Width 3"
  • Material PF-Cardstock
  • Legend Danger Out Of Service
  • Hole Size 3/8"
  • Legend/Background Color Black/Red on White
  • Standards OSHA
  • Reverse Side Legend Danger Do Not Remove This Tag! To Do So Without Authority Will Mean Disciplinary Action! It Is Here For A Purpose
  • Grommet No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list