Skip Content
QUICKTAGS, DGR DO NOT ENTER, PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICKTAGS, DGR DO NOT ENTER, PK100

QUICKTAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTDR164
  • Mfr. Model # TDR164
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Height 8"
  • Item Danger QuickTags(TM)
  • Material Plastic Dispenser:PF-Cardstock Tags
  • Width 3"
  • Includes (100) Tags
  • Hole Size 3/8"
  • Legend Danger Do Not Operate
  • Legend/Background Color White/Black on Red
  • Reverse Side Legend Danger Do Not Remove This Tag! To Do So Without Authority Will Mean Disciplinary Action! It Is Here For A Purpose
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list