QUICKTAGS, DGR DNE,TAGS ONLY,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICKTAGS, DGR DNE,TAGS ONLY,PK100

QUICKTAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTDR375
  • Mfr. Model # TDR375
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Height 6-1/4"
  • Item QuickTags(TM) Refill
  • Width 3"
  • Material PF-Cardstock
  • Hole Size 3/8"
  • Legend Danger Do Not Operate
  • Grommet No
  • Standards OSHA
  • Legend/Background Color White/Black on Red
  • Reverse Side Legend Danger Do Not Remove This Tag! To Do So Without Authority Will Mean Disciplinary Action! It Is Here For A Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list