QUICKTAGS, DGR BAR,TAGS ONLY,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICKTAGS, DGR BAR,TAGS ONLY,PK100

QUICKTAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTDR393
  • Mfr. Model # TDR393
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Height 6-1/4"
  • Item Danger QuickTags(TM)
  • Material PF-Cardstock
  • Width 3"
  • Hole Size 3/8"
  • Legend Barricade Tag
  • Legend/Background Color Black/Red on White
  • Standards OSHA
  • Reverse Side Legend Danger Barricade Tag - Do Not Remove - Notify Contact Person For Entry Instructions...
  • Includes (100) Tags

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list