Skip Content
QUICKTAGS,CAUT DO NOT OP,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICKTAGS,CAUT DO NOT OP,PK100

QUICKTAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTDR174
  • Mfr. Model # TDR174
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Height 8"
  • Includes 100 Tags
  • Material Plastic Dispenser, PF-Cardstock Tags
  • Item QuickTags(TM)
  • Width 4"
  • Hole Size 3/8"
  • Legend Caution Do Not Operate
  • Legend/Background Color Black on Yellow
  • Reverse Side Legend Caution do Not Remove This Tag! to do So Without Authority will Mean Disciplinary Action! it is Here for a Purpose
  • Standards OSHA
  • Grommet No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list