Skip Content
QUICKSILVER CPLR ARO 210 1/4 (M)NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICKSILVER CPLR ARO 210 1/4 (M)NPT

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP23.646
  • Mfr. Model # 23.646
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 2819
  • Shipping Weight 0.22 lbs

Product Details

Automatic push-to-connect operation. Easy to connect even under pressure. Ball-locking mechanism. Maximum working pressure: 500 PSI. Temperature range: -20 degrees C to 80 degrees C. Air flow: 37 SCFM at 100 PSIG inlet with 10 PSIG pressure drop.

Technical Specs

  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Body Size - Quick Connect Air Couplings 1/4"
  • Locking Type - Quick Connect Air Couplings Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list