QUICKPICK PREMIUM RESCUE KIT 25-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICKPICK PREMIUM RESCUE KIT 25-FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRQP/25FT
  • Mfr. Model # QP/25FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2628
  • Shipping Weight 27.0 lbs

Product Details

Premium QuickPick Rescue Kit is the best choice for users whose job does not normally include rescue. The premium kit includes a backup braking system that acts as a secondary fall protection device. In case of accidental release of rope the foolproof backup will quickly stop the system.

Technical Specs

  • Colour Red
  • Includes Cross-Arm Anchorage Connector, Back Up Breaking System, Rope, Carabiner, Miller WristBandit(TM) Tool Lanyard, Pole, Pulley, Bag
  • Item Rescue System
  • Weight Capacity 400 lb.
  • Tensile Strength 8,000 lbs. (Rope), 5,000 lbs. (Cross-Arm Anchorage), 5,000 lbs. (Twist-Lock Carabiner)
  • For Use With Full Body Harness
  • Standards OSHA 1926, OSHA 1910.66, ANSI Z359.4
  • Cable Dia. 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list