QUICKCOUPLER,3/8 FNPT,1/2 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICKCOUPLER,3/8 FNPT,1/2 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E572
  • Mfr. Model # 30E572
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.85 lbs

Product Details

Coupler Body,Asian Style Hi Flow Interchange,304 SS,(F)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 1/2,Max. Air Flow (SCFM) 105,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With Hi Flow Plug,Weight Each (Oz.) 13.6,Features PTC,Used on End of Hose or Air Supply for Connection to Hose or Tool

Technical Specs

  • Item Quick Coupler Body
  • Temp. Range -40 Degrees - 200 Degrees F
  • Max. Flow 105 CFM
  • Application Used on End of Hose or Air Supply
  • Body Size - Quick Connect Air Couplings 1/2"
  • Interchange Type - Quick Connect Air Couplings Asian Style Hi-Flow
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Material - Quick Connect Air Couplings Stainless Steel
  • Max. Pressure - Quick Connect Air Couplings 400 PSI
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Seals - Quick Connect Air Couplings HNBR
  • Locking Type - Quick Connect Air Couplings Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list