Skip Content
QUICKCOUPLER,3/8 BARB,1/4 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICKCOUPLER,3/8 BARB,1/4 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E680
  • Mfr. Model # 30E680
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2815
  • Shipping Weight 0.25 lbs

Product Details

Coupler Body,Industrial Interchange,Steel,Zinc Plated Finish,Hose Barb Hose Connection,Barb Size 3/8,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Plug,Weight Each (Oz.) 3.4,Features Oversized Sleeve Type,Used on End of Hose or Air Supply for Connection to Hose or Tool

Technical Specs

  • Application Used on End of Hose or Air Supply
  • Max. Flow 35 CFM
  • Finish Zinc Plated
  • Item Quick Coupler Body
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Hose Connection - Quick Connect Air Couplings Hose Barb
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Barb Size - Quick Connect Air Couplings 3/8"
  • Material - Quick Connect Air Couplings Steel
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list