Skip Content
QUICKCOUPLER,1/2 MNPT,1/2 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICKCOUPLER,1/2 MNPT,1/2 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E534
  • Mfr. Model # 30E534
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2815
  • Shipping Weight 0.5 lbs

Product Details

Coupler Body,Industrial Interchange,B/S,Galvanized Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/2,Body Size (In.) 1/2,Max. Air Flow (SCFM) 105,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,Buna-N Seals,For Use With Industrial Interchange Plug,Weight Each (Oz.) 8.1,Features Push to Connect,Used on End of Hose or Air Supply for Connection to Hose or Tool

Technical Specs

  • Item Quick Coupler Body
  • Finish Galvanized
  • Application Used on End of Hose or Air Supply
  • Max. Flow 65 CFM
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Pipe Size - Quick Connect Air Couplings 1/2"
  • Material - Quick Connect Air Couplings Brass, Steel
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Max. Pressure - Quick Connect Air Couplings 250 PSI
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/2"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list