QUICKCOUPLER,1/2 FNPT,1/2 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICKCOUPLER,1/2 FNPT,1/2 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E531
  • Mfr. Model # 30E531
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2815
  • Shipping Weight 0.6 lbs

Product Details

Coupler Body,Industrial Interchange,Steel,Galvanized Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 1/2,Body Size (In.) 1/2,Max. Air Flow (SCFM) 132,Max. Pressure (PSI) 232,Temp. Range -4 to 212 F,NBR Seals,For Use With Industrial Interchange Plug,Weight Each (Oz.) 8,Features Safety Vent,Used on End of Hose or Air Supply for Connection to Hose or Tool

Technical Specs

  • Finish Galvanized
  • Application Used on End of Hose or Air Supply
  • Item Quick Coupler Body
  • Max. Flow 70 CFM
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Pipe Size - Quick Connect Air Couplings 1/2"
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Body Size - Quick Connect Air Couplings 1/2"
  • Max. Pressure - Quick Connect Air Couplings 232 PSI
  • Locking Type - Quick Connect Air Couplings Safety Vent
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings Buna-N
  • Material - Quick Connect Air Couplings Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list