Skip Content
Discontinued with Replacement
QUICKBLADE DISPENSR BULK-100 STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QUICKBLADE DISPENSR BULK-100 STD

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCQBD325
  • Mfr. Model # QBD325
  • UNSPSC # 27111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs
Suggested Replacement Product
DISPENSER NO 92-75 BLADES

Price: NA

Technical Specs

  • Width 3/4"
  • Mount Type 2 Holding Notches
  • Material Carbon Steel
  • Thickness 0.025"
  • Includes (100) Blades
  • Fits Utility Knives Stock No. 4MUX2, 4MUX5, 4MUW3
  • Length 2-3/8"
  • Item Utility Blade
  • Blade Edge Straight
  • Number of Cutting Edges 1
  • Number of Blades Included 100
  • Primary Cutting Application General Purpose
  • Number of Blade Points 2
  • Blade Dispenser Included Yes
  • Blade Point Type Sharp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list