QUICKBERM, 4FTX6FTX12IN, 175 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICKBERM, 4FTX6FTX12IN, 175 GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28534
  • Mfr. Model # 28534
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

QUICKBERM(R), DIMS. 4'W x 6'L x 12"H, CAP. 175 GALS.

Technical Specs

  • Colour Black
  • Height 12"
  • Item Berm
  • Length 72"
  • Material EnGuard(TM) V Modified PVC-Coated Fabric
  • Spill Capacity 175 gal.
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list