QUICKBERM, 10FTX10FTX12IN, 745 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICKBERM, 10FTX10FTX12IN, 745 GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28542
  • Mfr. Model # 28542
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

QUICKBERM(R), DIMS. 10'W x 10'L x 12"H, CAP. 745 GALS.

Technical Specs

  • Colour Black
  • Item Berm
  • Height 12"
  • Length 120"
  • Material EnGuard(TM) V Modified PVC-Coated Fabric
  • Spill Capacity 745 gal.
  • Width 120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list