Skip Content
QUICK SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK SQUARE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT46-067
  • Mfr. Model # 46-067
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 289
  • Shipping Weight 1.22 lbs

Product Details

Quick square layout tool. deep, permanent graduations are designed for easy reading and long life. Used as a rafter square, protractor, or circular saw guide. Detailed instruction book included. Base: 10-1/4 inches. Length: 6-3/4 inches.

Technical Specs

  • Body Size 10-1/4"
  • Features Light Weight and Durability
  • Graduations 1/8"
  • Finish Buffed
  • Includes Quick Square only
  • Item Quick Square
  • Material Aluminium
  • Number of Pieces 1
  • Size 7"
  • Use With Measuring and Layout
  • Tongue Size 6-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list