Skip Content
QUICK SPLICE CONNECTOR,12 AWG,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK SPLICE CONNECTOR,12 AWG,PK50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EW70
  • Mfr. Model # 22EW70
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Quick Splice Connector
  • Max. Temp. 105 Degrees C
  • Max. Voltage 600
  • Standards cUL
  • Application Dry Environment
  • Colour Yellow
  • Connector Type T Tap
  • Number of Ports 1
  • Wire Type Electrical
  • Flame Retardant Yes
  • Max. Insulation Dia. 3.81mm
  • Insulation Material Nylon
  • Wire Range (Tap) 12 AWG
  • Wire Range (Run) 12 AWG
  • Fill Material No Fill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list