Skip Content
QUICK SPLICE CONN,22 - 18 AWG,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK SPLICE CONN,22 - 18 AWG,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EW60
  • Mfr. Model # 22EW60
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Quick Splice Connector
  • Max. Voltage 600
  • Max. Temp. 105 Degrees C
  • Standards cUL
  • Application Dry Environment
  • Connector Type Run Tap
  • Colour Red
  • Wire Type Electrical
  • Number of Ports 1
  • Insulation Material Polypropylene
  • Wire Range (Tap) 22 - 16 AWG
  • Wire Range (Run) 22 - 16 AWG
  • Max. Insulation Dia. 3.60mm
  • Flame Retardant Yes
  • Fill Material No Fill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list