Skip Content
QUICK SPLICE CONN,22 - 16 AWG,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK SPLICE CONN,22 - 16 AWG,PK50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EW61
  • Mfr. Model # 22EW61
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.14 lbs

Technical Specs

  • Max. Temp. 105 Degrees C
  • Item Quick Splice Connector
  • Max. Voltage 600
  • Standards cUL
  • Application Dry Environment
  • Connector Type Run Tap
  • Colour Red
  • Number of Ports 1
  • Wire Type Electrical
  • Flame Retardant Yes
  • Max. Insulation Dia. 3.05mm
  • Insulation Material Polypropylene
  • Wire Range (Tap) 22 - 18 AWG
  • Wire Range (Run) 22 - 18 AWG
  • Fill Material No Fill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list