Skip Content
QUICK SET SHIELD(TM) KIT, 6 IN BY 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK SET SHIELD(TM) KIT, 6 IN BY 8

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y721
  • Mfr. Model # 6Y721
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Hose Inside Dia. (In.) 3/4
  • For Use With 1/2" Flex Hose System
  • Includes 14" Adjustable 3/4" Loc Line(R) Arm, Magnetic Base And Fitting For Fixed Mounting
  • Item Quick Set Shield(TM) Kit
  • Material of Construction Acetal Copolymer
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list