QUICK RESPONSE KITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

QUICK RESPONSE KITS

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFQR2
  • Mfr. Model # QR2
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 42.0 lbs

Technical Specs

  • Material Composite
  • Nominal Length (In.) 24
  • Type 800 PSI Rating
  • Nominal Height (In.) 18
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Nominal Width (In.) 13
  • Weight (Lbs.) 42.0
  • Includes (2) Step Chock, (2) 3" Wedge, 1B Lock Block, 2B Lock Block, Double Wheel Chock Yellow, Carrying Bag 25" x 15" x 6"
  • Max. Height (In.) 18
  • Item Quick Response Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list