Skip Content
QUICK RELEASE RATCHET,3/8 DR,18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK RELEASE RATCHET,3/8 DR,18 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZD5
  • Mfr. Model # 5TZD5
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Material Chrome Vanadium Steel
  • Item Quick Release Ratchet
  • Drive Size 3/8"
  • Finish Polished Chrome
  • Head Style Pear
  • Reversing Yes
  • Overall Length 18"
  • Number of Geared Teeth 36
  • Min. Arc Swing 5 Degrees
  • Features Quick Release
  • Standards ANSI
  • Repair Kit No
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Movement Fixed
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list