QUICK N EASY CLEAR BLENDER AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK N EASY CLEAR BLENDER AEROSOL

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP790EA
  • Mfr. Model # 790EA
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Colour Clear
  • Finish Flat
  • Item Thinner
  • Application Method Air Pressured Spray Equipment
  • Dry Time 4 hr.
  • VOC Content 6.4 lbs./gal.
  • Dry Time Recoat Immediate
  • Application Temperature 65 Degrees F - 100 Degrees F
  • Dry Time Tack Free 10 min.
  • Container Size 15 oz.
  • Standards VOC compliant

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list