Skip Content
Discontinued with Replacement
QUICK-LOC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QUICK-LOC KIT

HONEYWELL FIBRE-METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FBR4000
  • Mfr. Model # 4000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
QUICK-LOK KIT COMPLETE

Price: NA

Product Details

Hard Hat Combination Kit. Quick-Lok provides more permanent mounting for longer term or high activity applications.

Technical Specs

  • Colour Black
  • Includes Cap Components and Cup Sessions
  • For Use With Fibre Metal Welding Helmets
  • Item Quick Lok Kit
  • Dielectric Protection Yes
  • Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list