QUICK LINK,5/32 IN,616 LB,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK LINK,5/32 IN,616 LB,316 SS

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HJC6
  • Mfr. Model # 6HJC6
  • UNSPSC # 31162419
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Polished
  • Item Thread-Locking Quick Link
  • Material 316 Stainless Steel
  • Trade Size 5/32"
  • Working Load Limit 616 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list